Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824252
- Zoro # G2903996
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115.00mm
Shank Height
20.00mm
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Toolholder Style
DTGN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824252
- Zoro #
- G2903996
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Toolholder Style
- DTGN
- Approach Angle
- 90 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Triangle
- ISO Number
- DTGNL2020X16-P
Dimensions
- Overall Length
- 115.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 16.00mm
- Wire Rope Length
- 115.00mm
- Length
- 115.00mm
Description
Indexable Turning and Profiling Tool Holder, DTGN, Overall Length 115.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.