Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5673895
- Zoro # G2902614
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173.80mm
Insert Cutting Edge Length
16.00mm
Cutting Direction
Left Hand
Shank Width
32.00mm
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5673895
- Zoro #
- G2902614
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 75 Degrees
- Insert Shape
- 80 Degrees Diamond
- Toolholder Style
- DCKN
- ISO Number
- DCKNL3232P16
- Insert Holding Type
- Top and Hole Clamping
Dimensions
- Overall Length
- 173.80mm
- Insert Cutting Edge Length
- 16.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 173.80mm
- Length
- 173.80mm
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 173.80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.