Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6295999
- Zoro # G2949259
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Insert Holding Type
Top Clamp
Approach Angle
45 Degrees
ISO Number
CRDNN2525M12-ID
Insert Cutting Edge Length
12.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6295999
- Zoro #
- G2949259
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top Clamp
- Approach Angle
- 45 Degrees
- ISO Number
- CRDNN2525M12-ID
- Cutting Direction
- Neutral
- Insert Shape
- Round
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- CRDN
Dimensions
- Overall Length
- 150.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning and Profiling Tool Holder, CRDN, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.