Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6296165
- Zoro # G2954947
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Insert Cutting Edge Length
12.00mm
Toolholder Style
CRSN
Approach Angle
45 Degrees
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6296165
- Zoro #
- G2954947
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- CRSN
- Approach Angle
- 45 Degrees
- Cutting Direction
- Left Hand
- Insert Holding Type
- Top Clamp
- ISO Number
- CRSNL3225P12-ID
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Round
Dimensions
- Overall Length
- 170.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning and Profiling Tool Holder, CRSN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.