Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6347625
- Zoro # G2902815
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
ANSI Code
DCKNL164D
Shank Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6347625
- Zoro #
- G2902815
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- ANSI Code
- DCKNL164D
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 1/2 in
- Toolholder Style
- DCKN
- Approach Angle
- 75 Degrees
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.