Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6347627
- Zoro # G2900575
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Toolholder Style
DCKN
Approach Angle
75 Degrees
Insert Inscribed Circle
5/8 in
Shank Width
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347627
- Zoro #
- G2900575
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DCKN
- Approach Angle
- 75 Degrees
- Insert Inscribed Circle
- 5/8 in
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- 80 Degrees Diamond
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- ANSI Code
- DCKNL205D
Dimensions
- Overall Length
- 6"
- Shank Width
- 1-1/4"
- Shank Height
- 1-1/4"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.