Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6347629
- Zoro # G2906997
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Shank Width
5/8"
Insert Holding Type
Top and Hole Clamping
Shank Height
5/8"
Insert Inscribed Circle
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347629
- Zoro #
- G2906997
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 3/8 in
- Insert Shape
- 80 Degrees Diamond
- Toolholder Style
- DCLN
- Approach Angle
- 95 Degrees
- Cutting Direction
- Left Hand
- ANSI Code
- DCLNL103A
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 4"
- Shank Width
- 5/8"
- Shank Height
- 5/8"
- Wire Rope Length
- 4"
- Length
- 4"
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.