Walter - Shank tool - external - positive - screw
- Mfr # 5335826
- Zoro # G2902858
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Insert Holding Type
Screw On
ISO Number
SRSCR2525M06
Insert Shape
Round
Shank Width
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5335826
- Zoro #
- G2902858
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 150.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 6.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Screw On
- ISO Number
- SRSCR2525M06
- Insert Shape
- Round
- Cutting Direction
- Right Hand
- Approach Angle
- 45 Degrees
- Insert Clearance Angle
- 7 Degrees
- Toolholder Style
- SRSC
Description
Indexable Turning and Profiling Tool Holder, SRSC, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.