Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6349850
- Zoro # G2951900
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Toolholder Style
DSDN
Insert Shape
Square
Insert Holding Type
Top and Hole Clamping
Insert Inscribed Circle
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6349850
- Zoro #
- G2951900
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DSDN
- Insert Shape
- Square
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 3/8 in
- ANSI Code
- DSDNN103A
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Neutral
- Approach Angle
- 45 Degrees
Dimensions
- Overall Length
- 4"
- Shank Width
- 5/8"
- Shank Height
- 5/8"
- Wire Rope Length
- 4"
- Length
- 4"
Description
Indexable Turning and Profiling Tool Holder, DSDN, Overall Length 4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.