Walter - Shank tool - external - negative - lever
- Mfr # 5007925
- Zoro # G2965167
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.10mm
Shank Width
25.00mm
Insert Holding Type
Lever Lock
Shank Height
25.00mm
Insert Cutting Edge Length
12.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007925
- Zoro #
- G2965167
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Lever Lock
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Approach Angle
- 75 Degrees
- Insert Shape
- 80 Degrees Diamond
- ISO Number
- PCKNR2525M12
- Toolholder Style
- PCKN
Dimensions
- Overall Length
- 153.10mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 153.10mm
- Length
- 153.10mm
Description
Indexable Turning and Profiling Tool Holder, PCKN, Overall Length 153.10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.