Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - lever
- Mfr # 6913389
- Zoro # G2926378
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Shank Width
20.00mm
Insert Cutting Edge Length
10.00mm
ISO Number
PRGCL2020K10
Toolholder Style
PRGC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6913389
- Zoro #
- G2926378
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- PRGCL2020K10
- Toolholder Style
- PRGC
- Insert Clearance Angle
- 7 Degrees
- Insert Holding Type
- Lever Lock
- Cutting Direction
- Left Hand
- Approach Angle
- 90 Degrees
- Insert Shape
- Round
Dimensions
- Overall Length
- 125.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 10.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, PRGC, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.