Walter - Shank tool - external - negative - lever
- Mfr # 5007932
- Zoro # G2952856
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Approach Angle
75 Degrees
Shank Width
32.00mm
ISO Number
PSBNR3232P19
Insert Holding Type
Lever Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007932
- Zoro #
- G2952856
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- ISO Number
- PSBNR3232P19
- Insert Holding Type
- Lever Lock
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Toolholder Style
- PSBN
Dimensions
- Overall Length
- 170.00mm
- Shank Width
- 32.00mm
- Insert Cutting Edge Length
- 19.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning and Profiling Tool Holder, PSBN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.