Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 6830461
- Zoro # G2961414
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00 mm
Cutting Direction
Right Hand
Cutting Location
External
ISO Number
G2661-4032N-52-P
Compatible Hardware
Clamping Screw M08X025 ISO4762 12.9, Clamping Wedge PK263, G1/8 Threaded Plug FS2258, Key ISO2936-6, O-Ring 27X2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6830461
- Zoro #
- G2961414
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Right Hand
- Cutting Location
- External
- ISO Number
- G2661-4032N-52-P
- Compatible Hardware
- Clamping Screw M08X025 ISO4762 12.9, Clamping Wedge PK263, G1/8 Threaded Plug FS2258, Key ISO2936-6, O-Ring 27X2
- Hardware Included
- Yes
- Toolholder Style
- G2661
- Coolant Fed
- Coolant Through
- Cutting Application
- Cut-Off
- Shank Shape
- Rectangular
- Features
- Clamping Block for Parting Blades, Precision Cooling
- Product Family
- Walter Cut
Dimensions
- Overall Length
- 140.00 mm
- Shank Width
- 32.00 mm
- Seat Size
- 52 mm
- Shank Height
- 40.00 mm
- Wire Rope Length
- 140.00 mm
- Length
- 140.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades, Precision Cooling
Description
Triangle Turning Insert, Walter Cut, Right Hand, Cut-Off, Seat Size 52 mm, Shank Width 32.00 mm, Compatible Hardware Clamping Screw M08X025 ISO4762 12.9, Clamping Wedge PK263, G1/8 Threaded Plug FS2258, Key ISO2936-6, O-Ring 27X2, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.