Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007951
- Zoro # G2937998
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.05mm
Approach Angle
75 Degrees
Cutting Direction
Left Hand
ISO Number
PSKNL2525M12
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007951
- Zoro #
- G2937998
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Cutting Direction
- Left Hand
- ISO Number
- PSKNL2525M12
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- PSKN
- Insert Holding Type
- Lever Lock
Dimensions
- Overall Length
- 153.05mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 153.05mm
- Length
- 153.05mm
Description
Indexable Turning and Profiling Tool Holder, PSKN, Overall Length 153.05mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.