Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007956
- Zoro # G2905098
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160.24mm
Cutting Direction
Right Hand
Approach Angle
45 Degrees
Insert Holding Type
Lever Lock
Toolholder Style
PSSN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007956
- Zoro #
- G2905098
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Lever Lock
- Toolholder Style
- PSSN
- Insert Shape
- Square
- ISO Number
- PSSNR2525M15
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 160.24mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 160.24mm
- Length
- 160.24mm
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 160.24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.