Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Grooving - External tool
- Mfr # 7619437
- Zoro # G2903156
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5433"
Cutting Location
External
Cutting Application
Radial Grooving
Product Family
Capto-Cut
ANSI Code
G3011-C5R-MX22-2-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7619437
- Zoro #
- G2903156
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Cutting Location
- External
- Cutting Application
- Radial Grooving
- Product Family
- Capto-Cut
- ANSI Code
- G3011-C5R-MX22-2-P
- ISO Number
- G3011-C5R-MX22-2-P
- Cutting Direction
- Right Hand
- Insert Style
- MX
- Toolholder Style
- G3011
- Insert Holding Type
- Screw Clamping
Dimensions
- Overall Length
- 3.5433"
- Connection Size
- C5
- Wire Rope Length
- 3.5433"
- Length
- 3.5433"
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.