Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007961
- Zoro # G2904179
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.32mm
Approach Angle
45 Degrees
Shank Height
32.00mm
Toolholder Style
PSSN
ISO Number
PSSNL3225P12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007961
- Zoro #
- G2904179
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- Toolholder Style
- PSSN
- ISO Number
- PSSNL3225P12
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Lever Lock
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 178.32mm
- Shank Height
- 32.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 178.32mm
- Length
- 178.32mm
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 178.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.