Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327497
- Zoro # G2961974
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70.00mm
Shank Height
10.00mm
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5327497
- Zoro #
- G2961974
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 70.00mm
- Shank Height
- 10.00mm
- Shank Width
- 10.00mm
- Insert Cutting Edge Length
- 6.00mm
- Wire Rope Length
- 70.00mm
- Length
- 70.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 7 Degrees
- Insert Holding Type
- Screw On
- Cutting Direction
- Right Hand
- Toolholder Style
- SCLC
- Insert Shape
- 80 Degrees Diamond
- Approach Angle
- 95 Degrees
- ISO Number
- SCLCR1010E06
Description
Indexable Turning and Profiling Tool Holder, SCLC, Overall Length 70.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.