Walter - Shank tool - external - negative - lever
- Mfr # 5008011
- Zoro # G2904440
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Width
25.00mm
ISO Number
PWLNR2525M06
Shank Height
25.00mm
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5008011
- Zoro #
- G2904440
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- PWLNR2525M06
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Insert Holding Type
- Lever Lock
- Toolholder Style
- PWLN
- Insert Shape
- Trigon
- Approach Angle
- 95 Degrees
Dimensions
- Overall Length
- 150.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 6.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning and Profiling Tool Holder, PWLN, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.