Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824282
- Zoro # G2900916
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.02mm
Shank Width
20.00mm
Insert Clearance Angle
0 Degrees
Toolholder Style
DWLN
Insert Shape
Trigon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824282
- Zoro #
- G2900916
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DWLN
- Insert Shape
- Trigon
- Insert Holding Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- ISO Number
- DWLNR2020X08-P
Dimensions
- Overall Length
- 120.02mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 8.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 120.02mm
- Length
- 120.02mm
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 120.02mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.