Walter - Shank tool - external - negative - lever
- Mfr # 6047352
- Zoro # G2967958
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Overall Length
106.08mm
Approach Angle
45 Degrees
Insert Cutting Edge Length
9.00mm
Insert Shape
Square
ISO Number
PSSNL1616H09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6047352
- Zoro #
- G2967958
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 106.08mm
- Insert Cutting Edge Length
- 9.00mm
- Shank Height
- 16.00mm
- Shank Width
- 16.00mm
- Wire Rope Length
- 106.08mm
- Length
- 106.08mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- Insert Shape
- Square
- ISO Number
- PSSNL1616H09
- Insert Holding Type
- Lever Lock
- Toolholder Style
- PSSN
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 106.08mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.