Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 6047390
- Zoro # G2966156
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.00mm
Shank Height
12.00mm
Insert Holding Type
Lever Lock
Insert Cutting Edge Length
9.00mm
ISO Number
PSDNN1212F09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6047390
- Zoro #
- G2966156
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Lever Lock
- ISO Number
- PSDNN1212F09
- Toolholder Style
- PSDN
- Approach Angle
- 45 Degrees
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Neutral
Dimensions
- Overall Length
- 80.00mm
- Shank Height
- 12.00mm
- Insert Cutting Edge Length
- 9.00mm
- Shank Width
- 12.00mm
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
Description
Indexable Turning and Profiling Tool Holder, PSDN, Overall Length 80.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.