Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5028447
- Zoro # G2949295
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.60mm
ANSI Code
SCLCR103
Approach Angle
95 Degrees
Insert Holding Type
Screw On
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028447
- Zoro #
- G2949295
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- SCLCR103
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Cutting Direction
- Right Hand
- Toolholder Style
- SCLC
- Insert Shape
- 80 Degrees Diamond
- Insert Inscribed Circle
- 3/8 in
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 101.60mm
- Shank Height
- 5/8"
- Shank Width
- 5/8"
- Wire Rope Length
- 101.60mm
- Length
- 101.60mm
Description
Indexable Turning and Profiling Tool Holder, SCLC, Overall Length 101.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.