Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5335784
- Zoro # G2954299
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Approach Angle
95 Degrees
Toolholder Style
SCLC
Insert Shape
80 Degrees Diamond
Insert Holding Type
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335784
- Zoro #
- G2954299
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 95 Degrees
- Toolholder Style
- SCLC
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Screw On
- ISO Number
- SCLCR1616H06
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 100.00mm
- Shank Height
- 16.00mm
- Insert Cutting Edge Length
- 6.00mm
- Shank Width
- 16.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Turning and Profiling Tool Holder, SCLC, Overall Length 100.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.