Walter - Shank tool - external - positive - screw
- Mfr # 5028458
- Zoro # G2914478
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Length
88.90mm
Insert Shape
55 Degrees Diamond
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Toolholder Style
SDJC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028458
- Zoro #
- G2914478
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- 55 Degrees Diamond
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 7 Degrees
- Toolholder Style
- SDJC
- ANSI Code
- SDJCR082
- Insert Holding Type
- Screw On
- Approach Angle
- 93 Degrees
- Insert Inscribed Circle
- 1/4 in
Dimensions
- Overall Length
- 88.90mm
- Shank Height
- 1/2"
- Shank Width
- 1/2"
- Wire Rope Length
- 88.90mm
- Length
- 88.90mm
Description
Indexable Turning and Profiling Tool Holder, SDJC, Overall Length 88.90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.