Walter - Shank tool - external - positive - screw
- Mfr # 5028506
- Zoro # G2959129
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
Insert Holding Type
Screw On
ANSI Code
SVVBN123B
Shank Width
3/4"
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028506
- Zoro #
- G2959129
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Screw On
- ANSI Code
- SVVBN123B
- Cutting Direction
- Neutral
- Toolholder Style
- SVVB
- Approach Angle
- 72.5 Degrees
- Insert Shape
- 35 Degrees Diamond
- Insert Inscribed Circle
- 3/8 in
- Insert Clearance Angle
- 5 Degrees
Dimensions
- Overall Length
- 4-1/2"
- Shank Width
- 3/4"
- Shank Height
- 3/4"
- Wire Rope Length
- 4-1/2"
- Length
- 4-1/2"
Description
Indexable Turning and Profiling Tool Holder, SVVB, Overall Length 4-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.