Shop CLE-FORCE
See all product information
Create Account
#15 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68910
- Zoro # G323506347
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Measurement System
Inch
Number of Flutes
2
Flute Length
2.1875 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68910
- Zoro #
- G323506347
- UPC #
- 697334689102
- Country of Origin
- China
Dimensions
- Flute Length
- 2.1875 in
- Drill Bit Size
- #15
- Overall Length
- 6 in
Details
- Measurement System
- Inch
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.