Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327130
- Zoro # G2900870
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.00mm
ISO Number
SVVBN1212F11
Shank Width
12.00mm
Shank Height
12.00mm
Toolholder Style
SVVB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5327130
- Zoro #
- G2900870
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 80.00mm
- Shank Width
- 12.00mm
- Shank Height
- 12.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- SVVBN1212F11
- Toolholder Style
- SVVB
- Cutting Direction
- Neutral
- Insert Shape
- 35 Degrees Diamond
- Approach Angle
- 72.5 Degrees
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 5 Degrees
Description
Indexable Turning and Profiling Tool Holder, SVVB, Overall Length 80.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.