35/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68805
- Zoro # G023506463
product price:
$
19.15
/ea
Key Features
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Drill Bit Size
35/64 in
Flute Length
4.875 in
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68805
- Zoro #
- G023506463
- UPC #
- 697334688051
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 35/64 in
- Flute Length
- 4.875 in
- Overall Length
- 8-3/4 in
Details
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Morse Taper
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.