Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327636
- Zoro # G2953084
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Insert Holding Type
Screw On
Shank Height
20.00mm
ISO Number
SVHBR2020K16
Toolholder Style
SVHB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327636
- Zoro #
- G2953084
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Screw On
- ISO Number
- SVHBR2020K16
- Toolholder Style
- SVHB
- Cutting Direction
- Right Hand
- Insert Shape
- 35 Degrees Diamond
- Insert Clearance Angle
- 5 Degrees
Dimensions
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Insert Cutting Edge Length
- 16.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, SVHB, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.