Walter - Shank tool - Grooving
- Mfr # 7797748
- Zoro # G2913254
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Product Family
Novex-Cut
Insert Style
MX
Toolholder Style
G3011
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7797748
- Zoro #
- G2913254
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Insert Style
- MX
- Toolholder Style
- G3011
- Cutting Direction
- Left Hand
- ISO Number
- G3011.08L-MX22-2-P
- Coolant Fed
- Coolant Through
- ANSI Code
- G3011.08L-MX22-2-P
- Features
- Four Precision-Ground Cutting Edges, Three Contact Points in the Tool Tangentially Mounted and Screw Fastened, Toolholder Protected by the Insert Core (Insert Seat Is Not Damaged if a Cutting Edge Breaks), Very Strong Tangential Insert Clamping for Optima
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
- Fits Chest Size
- Four Precision-Ground Cutting Edges, Three Contact Points in the Tool Tangentially Mounted and Screw Fastened, Toolholder Protected by the Insert Core (Insert Seat Is Not Damaged if a Cutting Edge Breaks), Very Strong Tangential Insert Clamping for Optima
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Left Hand, ANSI Code G3011.08L-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.