Walter - Shank tool - external - positive - screw
- Mfr # 5335785
- Zoro # G2952357
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Approach Angle
95 Degrees
Shank Width
20.00mm
Toolholder Style
SCLC
Insert Clearance Angle
7 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335785
- Zoro #
- G2952357
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 95 Degrees
- Toolholder Style
- SCLC
- Insert Clearance Angle
- 7 Degrees
- Insert Holding Type
- Screw On
- Insert Shape
- 80 Degrees Diamond
- Cutting Direction
- Left Hand
- ISO Number
- SCLCL2020K06
Dimensions
- Overall Length
- 125.00mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Insert Cutting Edge Length
- 6.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, SCLC, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.