Walter - Shank tool - external - positive - screw
- Mfr # 5335853
- Zoro # G2905834
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
ISO Number
SVHBR1616H11
Shank Height
16.00mm
Shank Width
16.00mm
Insert Cutting Edge Length
11.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335853
- Zoro #
- G2905834
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- SVHBR1616H11
- Insert Shape
- 35 Degrees Diamond
- Insert Clearance Angle
- 5 Degrees
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw On
- Toolholder Style
- SVHB
Dimensions
- Overall Length
- 100.00mm
- Shank Height
- 16.00mm
- Shank Width
- 16.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Turning and Profiling Tool Holder, SVHB, Overall Length 100.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.