Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5335827
- Zoro # G2955166
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Toolholder Style
SRSC
ISO Number
SRSCL2020K08
Insert Holding Type
Screw On
Insert Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335827
- Zoro #
- G2955166
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SRSC
- ISO Number
- SRSCL2020K08
- Insert Holding Type
- Screw On
- Insert Shape
- Round
- Insert Clearance Angle
- 7 Degrees
- Approach Angle
- 45 Degrees
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 125.00mm
- Insert Cutting Edge Length
- 8.00mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, SRSC, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.