Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5335856
- Zoro # G2900959
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Insert Clearance Angle
5 Degrees
Shank Width
25.00mm
Insert Shape
35 Degrees Diamond
Toolholder Style
SVHB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335856
- Zoro #
- G2900959
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 5 Degrees
- Insert Shape
- 35 Degrees Diamond
- Toolholder Style
- SVHB
- Cutting Direction
- Left Hand
- ISO Number
- SVHBL2525M11
- Insert Holding Type
- Screw On
Dimensions
- Overall Length
- 150.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning and Profiling Tool Holder, SVHB, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.