Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5364787
- Zoro # G2945250
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.60mm
Toolholder Style
SDJC
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
ANSI Code
SDJCL102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5364787
- Zoro #
- G2945250
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SDJC
- Insert Inscribed Circle
- 1/4 in
- Insert Holding Type
- Screw On
- ANSI Code
- SDJCL102
- Insert Shape
- 55 Degrees Diamond
- Cutting Direction
- Left Hand
- Approach Angle
- 93 Degrees
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 101.60mm
- Shank Width
- 5/8"
- Shank Height
- 5/8"
- Wire Rope Length
- 101.60mm
- Length
- 101.60mm
Description
Indexable Turning and Profiling Tool Holder, SDJC, Overall Length 101.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.