Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5204630
- Zoro # G2961606
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173.80mm
Insert Shape
Square
Approach Angle
75 Degrees
Shank Width
32.00mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5204630
- Zoro #
- G2961606
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 173.80mm
- Shank Width
- 32.00mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 173.80mm
- Length
- 173.80mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- Square
- Approach Angle
- 75 Degrees
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- DSKNL3232P15
- Toolholder Style
- DSKN
- Insert Holding Type
- Top and Hole Clamping
Description
Indexable Turning and Profiling Tool Holder, DSKN, Overall Length 173.80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.