Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5364814
- Zoro # G2904617
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
88.90mm
Shank Height
1/2"
ANSI Code
SVJBL082
Insert Clearance Angle
5 Degrees
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5364814
- Zoro #
- G2904617
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- SVJBL082
- Insert Clearance Angle
- 5 Degrees
- Cutting Direction
- Left Hand
- Toolholder Style
- SVJB
- Insert Holding Type
- Screw On
- Approach Angle
- 93 Degrees
- Insert Inscribed Circle
- 1/4 in
- Insert Shape
- 35 Degrees Diamond
Dimensions
- Overall Length
- 88.90mm
- Shank Height
- 1/2"
- Shank Width
- 1/2"
- Wire Rope Length
- 88.90mm
- Length
- 88.90mm
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 88.90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.