Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Grooving - External tool
- Mfr # 7619435
- Zoro # G2906367
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.3071"
ANSI Code
G3011-C4R-MX22-2-P
Toolholder Style
G3011
Connection Size
C4
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7619435
- Zoro #
- G2906367
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- ANSI Code
- G3011-C4R-MX22-2-P
- Toolholder Style
- G3011
- Cutting Application
- Radial Grooving
- Cutting Location
- External
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Product Family
- Capto-Cut
- ISO Number
- G3011-C4R-MX22-2-P
- Insert Style
- MX
Dimensions
- Overall Length
- 3.3071"
- Connection Size
- C4
- Wire Rope Length
- 3.3071"
- Length
- 3.3071"
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.