Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5523311
- Zoro # G2961840
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Height
1"
ANSI Code
SRSCL162D
Insert Holding Type
Screw On
Shank Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5523311
- Zoro #
- G2961840
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- SRSCL162D
- Insert Holding Type
- Screw On
- Approach Angle
- 45 Degrees
- Toolholder Style
- SRSC
- Insert Shape
- Round
- Insert Clearance Angle
- 7 Degrees
- Insert Inscribed Circle
- 1/4 in
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, SRSC, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.