Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5043247
- Zoro # G2937359
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Insert Clearance Angle
0 Degrees
Insert Shape
Trigon
Shank Height
25.00mm
Insert Holding Type
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5043247
- Zoro #
- G2937359
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Trigon
- Insert Holding Type
- Top and Hole Clamping
- Approach Angle
- 95 Degrees
- Cutting Direction
- Left Hand
- Toolholder Style
- DWLN
- ISO Number
- DWLNL2525M10
Dimensions
- Overall Length
- 150.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 10.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.