Walter - Shank tool - external - positive - screw
- Mfr # 6347301
- Zoro # G2903436
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
ANSI Code
SRDCN123B
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Toolholder Style
SRDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347301
- Zoro #
- G2903436
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- SRDCN123B
- Insert Holding Type
- Screw On
- Insert Inscribed Circle
- 3/8 in
- Toolholder Style
- SRDC
- Cutting Direction
- Neutral
- Approach Angle
- 45 Degrees
- Insert Shape
- Round
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 4-1/2"
- Shank Width
- 3/4"
- Shank Height
- 3/4"
- Wire Rope Length
- 4-1/2"
- Length
- 4-1/2"
Description
Indexable Turning and Profiling Tool Holder, SRDC, Overall Length 4-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.