Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Grooving - External tool
- Mfr # 7619443
- Zoro # G2902219
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5433"
ISO Number
G3011-C5R-MX22-4-P
ANSI Code
G3011-C5R-MX22-4-P
Insert Holding Type
Screw Clamping
Cutting Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7619443
- Zoro #
- G2902219
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3.5433"
- Connection Size
- C5
- Wire Rope Length
- 3.5433"
- Length
- 3.5433"
Details
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- ISO Number
- G3011-C5R-MX22-4-P
- ANSI Code
- G3011-C5R-MX22-4-P
- Insert Holding Type
- Screw Clamping
- Cutting Location
- External
- Toolholder Style
- G3011
- Insert Style
- MX
- Product Family
- Capto-Cut
- Cutting Application
- Radial Grooving
- Cutting Direction
- Right Hand
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.