Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 6347302
- Zoro # G2903278
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Insert Inscribed Circle
3/8 in
Shank Height
1"
Approach Angle
45 Degrees
Insert Holding Type
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347302
- Zoro #
- G2903278
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Inscribed Circle
- 3/8 in
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Screw On
- Cutting Direction
- Neutral
- Toolholder Style
- SRDC
- ANSI Code
- SRDCN163D
- Insert Clearance Angle
- 7 Degrees
- Insert Shape
- Round
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, SRDC, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.