Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5028457
- Zoro # G2923550
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.50mm
Shank Height
3/8"
Approach Angle
93 Degrees
Cutting Direction
Right Hand
Shank Width
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028457
- Zoro #
- G2923550
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 93 Degrees
- Cutting Direction
- Right Hand
- ANSI Code
- SDJCR062
- Insert Holding Type
- Screw On
- Insert Shape
- 55 Degrees Diamond
- Insert Clearance Angle
- 7 Degrees
- Insert Inscribed Circle
- 1/4 in
- Toolholder Style
- SDJC
Dimensions
- Overall Length
- 63.50mm
- Shank Height
- 3/8"
- Shank Width
- 3/8"
- Wire Rope Length
- 63.50mm
- Length
- 63.50mm
Description
Indexable Turning and Profiling Tool Holder, SDJC, Overall Length 63.50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.