Walter - Shank tool - external - positive - screw
- Mfr # 6347620
- Zoro # G2904319
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Overall Length
76.20mm
Approach Angle
45 Degrees
Insert Holding Type
Screw On
Insert Shape
Square
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347620
- Zoro #
- G2904319
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Screw On
- Insert Shape
- Square
- Cutting Direction
- Neutral
- Insert Inscribed Circle
- 1/4 in
- ANSI Code
- SSDCN062
- Insert Clearance Angle
- 7 Degrees
- Toolholder Style
- SSDC
Dimensions
- Overall Length
- 76.20mm
- Shank Height
- 3/8"
- Shank Width
- 3/8"
- Wire Rope Length
- 76.20mm
- Length
- 76.20mm
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 76.20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.