Walter - Shank tool - external - positive - screw
Mfr # SSDCN123B
Zoro # G2914100
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
Insert Clearance Angle
7 Degrees
ANSI Code
SSDCN123B
Insert Holding Type
Screw On
Insert Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDCN123B
Zoro #
G2914100
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Shank Height
3/4"
Shank Width
3/4"
Details
Item
Indexable Turning and Profiling Tool Holder
Insert Clearance Angle
7 Degrees
ANSI Code
SSDCN123B
Insert Holding Type
Screw On
Insert Shape
Square
Toolholder Style
SSDC
Insert Inscribed Circle
3/8 in
Approach Angle
45 Degrees
Cutting Direction
Neutral
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.