Walter - Shank tool - external - positive - screw
Mfr # STGCL062
Zoro # G2920446
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.50mm
Insert Clearance Angle
7 Degrees
Insert Shape
Triangle
ANSI Code
STGCL062
Insert Holding Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STGCL062
Zoro #
G2920446
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.50mm
Shank Width
3/8"
Shank Height
3/8"
Details
Item
Indexable Turning and Profiling Tool Holder
Insert Clearance Angle
7 Degrees
Insert Shape
Triangle
ANSI Code
STGCL062
Insert Holding Type
Screw On
Toolholder Style
STGC
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Approach Angle
90 Degrees
Description
Indexable Turning and Profiling Tool Holder, STGC, Overall Length 63.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.