Walter - Shank tool - external - positive - screw
Mfr # SVJBL123B
Zoro # G2918276
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
Toolholder Style
SVJB
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
ANSI Code
SVJBL123B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVJBL123B
Zoro #
G2918276
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Shank Width
3/4"
Shank Height
3/4"
Details
Item
Indexable Turning and Profiling Tool Holder
Toolholder Style
SVJB
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
ANSI Code
SVJBL123B
Insert Clearance Angle
5 Degrees
Approach Angle
93 Degrees
Insert Shape
35 Degrees Diamond
Insert Holding Type
Screw On
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.