Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824151
- Zoro # G2964266
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115.00mm
Shank Width
20.00mm
Cutting Direction
Left Hand
ISO Number
DCLNL2020X12-P
Insert Holding Type
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6824151
- Zoro #
- G2964266
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 115.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 115.00mm
- Length
- 115.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- DCLNL2020X12-P
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Insert Shape
- 80 Degrees Diamond
- Toolholder Style
- DCLN
- Insert Clearance Angle
- 0 Degrees
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 115.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.